JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sprocket, QD, #40, OD 4.100 In

TSUBAKI| Zoro #: G1710195| Mfr #: 40SH24

$82.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1710195 Mfr #: 40SH24
ANSI Sprocket Number: 40Material: Carbon Steel
Type: Quick DetachableItem: Sprocket
Max. Bore (In.): 1-11/16Length through Bore (In.): 13/16
Hub Dia. (In.): 3Bushing Required: SH
Pitch Dia. (In.): 3.831Outside Dia. (In.): 4.100
Number of Teeth: 24Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 40, Outside Dia. 4.100 In., Pitch Dia. 3.831 In., Number of Teeth 24, SH Bushing Required, Max. Bore 1-11/16 In., Length through Bore 13/16 In., Hub Dia. 3 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.