JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Sprocket, QD, #40, OD 5.380 In

TSUBAKI| Zoro #: G1102954| Mfr #: 40SH32

$102.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102954 Mfr #: 40SH32
Material: Carbon SteelItem: Sprocket
Type: Quick DetachableANSI Sprocket Number: 40
Outside Dia. (In.): 5.380Number of Teeth: 32
Max. Bore (In.): 1-11/16Length through Bore (In.): 13/16
Hub Dia. (In.): 3Bushing Required: SH
Pitch Dia. (In.): 5.101Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 40, Outside Dia. 5.380 In., Pitch Dia. 5.101 In., Number of Teeth 32, SH Bushing Required, Max. Bore 1-11/16 In., Length through Bore 13/16 In., Hub Dia. 3 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.