Tsubaki
Sprocket , 40 Chain Size, 40 # of Teeth
Mfr # 40SDS40
Zoro # G1332161
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 40
- Outside Dia. 6.65 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth 50SK60
- TSUBAKI Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 28 # of Teeth 80B28
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth 40B16
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., 40B18F-1C
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth 40B16F-5/8
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth 40B23F-1D
- TSUBAKI Multi-Strand Roller Chain Sprockets, D100B18 D100B18
- TSUBAKI Sprocket , 50 Chain Size, 25 # of Teeth 50Q25
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 17 # of Teeth 50B17F-1B
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth 35BS13H X 1/2
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth 40BS20H X 1
- Tsubaki Chains & Chain Sprockets