Sprocket, QD, #40, OD 7.450 In

TSUBAKI| Zoro #: G0644192| Mfr #: 40SDS45

$103.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bushing Required: SDS
Item: Sprocket
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644192 Mfr #: 40SDS45
Bushing Required: SDSItem: Sprocket
Material: carbon steelOutside Dia. (In.): 7.450
Max. Bore (In.): 2Pitch Dia. (In.): 7.168
Number of Teeth: 45Hub Dia. (In.): 3-1/2
Length through Bore (In.): 3/4ANSI Sprocket Number: 40
Type: Quick DetachableCountry of Origin (subject to change): China

Description

Sprocket, Quick Detachable, ANSI Sprocket Number 40, Outside Dia. 7.450 In., Pitch Dia. 7.168 In., Number of Teeth 45, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-1/2 In., Carbon Steel Material

Reviews