Sprocket, QD, #40, OD 7.928 In

TSUBAKI| Zoro #: G1369067| Mfr #: 40SDS48

$132.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1369067 Mfr #: 40SDS48
Type: Quick DetachableMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 40
Max. Bore (In.): 2Length through Bore (In.): 3/4
Hub Dia. (In.): 3-1/2Bushing Required: SDS
Pitch Dia. (In.): 7.645Outside Dia. (In.): 7.930
Number of Teeth: 48Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 40, Outside Dia. 7.928 In., Pitch Dia. 7.645 In., Number of Teeth 48, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.