Sprocket, QD, #40, OD 9.840 In

TSUBAKI| Zoro #: G0689954| Mfr #: 40SDS60

$99.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0689954 Mfr #: 40SDS60
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 40Type: Quick Detachable
Pitch Dia. (In.): 9.554Outside Dia. (In.): 9.840
Number of Teeth: 60Max. Bore (In.): 2
Length through Bore (In.): 3/4Hub Dia. (In.): 3-1/2
Bushing Required: SDSCountry of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 40, Outside Dia. 9.840 In., Pitch Dia. 9.554 In., Number of Teeth 60, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.