Sprocket, QD, #50, OD 12.300 In

TSUBAKI| Zoro #: G1363485| Mfr #: 50SK60

$115.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1363485 Mfr #: 50SK60
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 50Type: Quick Detachable
Bushing Required: SKPitch Dia. (In.): 11.942
Outside Dia. (In.): 12.300Number of Teeth: 60
Max. Bore (In.): 2-5/8Length through Bore (In.): 4-1/4
Hub Dia. (In.): 4-1/4Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 12.300 In., Pitch Dia. 11.942 In., Number of Teeth 60, SK Bushing Required, Max. Bore 2-5/8 In., Length through Bore 4-1/4 In., Hub Dia. 4-1/4 In., Carbon Steel Material
Save 15%. Sign up for Z-mail.