LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sprocket, QD, #50, OD 2.710 In

TSUBAKI| Zoro #: G0867422| Mfr #: 50JA12

$38.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bushing Required: JA
Item: Sprocket
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867422 Mfr #: 50JA12
Bushing Required: JAItem: Sprocket
Material: carbon steelOutside Dia. (In.): 2.710
Max. Bore (In.): 1-1/4Pitch Dia. (In.): 2.415
Number of Teeth: 12Hub Dia. (In.): 1-59/64
Length through Bore (In.): 9/16ANSI Sprocket Number: 50
Type: Quick DetachableCountry of Origin (subject to change): China

Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 2.710 In., Pitch Dia. 2.415 In., Number of Teeth 12, JA Bushing Required, Max. Bore 1-1/4 In., Length through Bore 9/16 In., Hub Dia. 1-59/64 In., Carbon Steel Material

Reviews