Sprocket, QD, #50, OD 3.320 In

TSUBAKI| Zoro #: G1582594| Mfr #: 50JA15

$24.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1582594 Mfr #: 50JA15
Item: SprocketMaterial: Carbon Steel
ANSI Sprocket Number: 50Type: Quick Detachable
Pitch Dia. (In.): 3.006Outside Dia. (In.): 3.320
Number of Teeth: 15Max. Bore (In.): 1-1/4
Length through Bore (In.): 9/16Hub Dia. (In.): 2-1/4
Bushing Required: JACountry of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 3.320 In., Pitch Dia. 3.006 In., Number of Teeth 15, JA Bushing Required, Max. Bore 1-1/4 In., Length through Bore 9/16 In., Hub Dia. 2-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.