Sprocket, QD, #50, OD 3.920 In

TSUBAKI| Zoro #: G2011152| Mfr #: 50SH18

$39.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011152 Mfr #: 50SH18
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 50Type: Quick Detachable
Number of Teeth: 18Max. Bore (In.): 1-11/16
Length through Bore (In.): 13/16Hub Dia. (In.): 2-7/8
Bushing Required: SHPitch Dia. (In.): 3.599
Outside Dia. (In.): 3.920Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 3.920 In., Pitch Dia. 3.599 In., Number of Teeth 18, SH Bushing Required, Max. Bore 1-11/16 In., Length through Bore 13/16 In., Hub Dia. 2-7/8 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.