Sprocket, QD, #50, OD 4.120 In

TSUBAKI| Zoro #: G1580266| Mfr #: 50SH19

$70.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1580266 Mfr #: 50SH19
Item: SprocketMaterial: carbon steel
ANSI Sprocket Number: 50Type: Quick Detachable
Outside Dia. (In.): 4.120Number of Teeth: 19
Max. Bore (In.): 1-11/16Length through Bore (In.): 13/16
Hub Dia. (In.): 3Bushing Required: SH
Pitch Dia. (In.): 3.798Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 4.120 In., Pitch Dia. 3.798 In., Number of Teeth 19, SH Bushing Required, Max. Bore 1-11/16 In., Length through Bore 13/16 In., Hub Dia. 3 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.