Tsubaki
Sprocket , 50 Chain Size, 20 # of Teeth
Mfr # 50SDS20
Zoro # G2328952
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 20
- Outside Dia. 4.32 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Explore More Products
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth 35B13
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth 50B16F-1
- TSUBAKI Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 30 # of Teeth 80B30
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 35 # of Teeth 40B35F-1
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth 60BTL21
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth 40B18F-1B
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 11 # of Teeth 35B11F-1/2
- TSUBAKI Sprocket Chain Rlr P Sgl 1.313In 8.64In, 100B20 100B20
- TSUBAKI Sprocket Chain Rlr 10.852In #120 21 Cs, 120R21 120R21
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth 50BTL23
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS48 1 1/4 50BS48 1 1/4
- Tsubaki Chains & Chain Sprockets