Sprocket, QD, #50, OD 4.522 In

TSUBAKI| Zoro #: G0773884| Mfr #: 50SDS21

$46.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0773884 Mfr #: 50SDS21
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 50Type: Quick Detachable
Hub Dia. (In.): 3-1/2Bushing Required: SDS
Pitch Dia. (In.): 4.194Outside Dia. (In.): 4.520
Number of Teeth: 21Max. Bore (In.): 2
Length through Bore (In.): 3/4Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 4.522 In., Pitch Dia. 4.194 In., Number of Teeth 21, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.