Sprocket, QD, #50, OD 4.720 In

TSUBAKI| Zoro #: G1427702| Mfr #: 50SDS22

$47.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1427702 Mfr #: 50SDS22
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 50Type: Quick Detachable
Pitch Dia. (In.): 4.392Outside Dia. (In.): 4.720
Number of Teeth: 22Max. Bore (In.): 2
Length through Bore (In.): 3/4Hub Dia. (In.): 3-1/2
Bushing Required: SDSCountry of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 4.720 In., Pitch Dia. 4.392 In., Number of Teeth 22, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.