Sprocket, QD, #50, OD 4.920 In

TSUBAKI| Zoro #: G2310691| Mfr #: 50SDS23

$50.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2310691 Mfr #: 50SDS23
ANSI Sprocket Number: 50Material: carbon steel
Item: SprocketType: Quick Detachable
Outside Dia. (In.): 4.920Number of Teeth: 23
Max. Bore (In.): 2Length through Bore (In.): 3/4
Hub Dia. (In.): 3-1/2Bushing Required: SDS
Pitch Dia. (In.): 4.590Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 4.920 In., Pitch Dia. 4.590 In., Number of Teeth 23, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.