JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Sprocket, QD, #50, OD 5.922 In

TSUBAKI| Zoro #: G1331881| Mfr #: 50SDS28

$63.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331881 Mfr #: 50SDS28
Material: Carbon SteelANSI Sprocket Number: 50
Item: SprocketType: Quick Detachable
Pitch Dia. (In.): 5.582Outside Dia. (In.): 5.920
Number of Teeth: 28Max. Bore (In.): 2
Length through Bore (In.): 3/4Hub Dia. (In.): 3-5/8
Bushing Required: SDSCountry of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 5.922 In., Pitch Dia. 5.582 In., Number of Teeth 28, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-5/8 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.