LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sprocket, QD, #50, OD 6.721 In

TSUBAKI| Zoro #: G1330393| Mfr #: 50SDS32

$54.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1330393 Mfr #: 50SDS32
Item: SprocketANSI Sprocket Number: 50
Material: carbon steelType: Quick Detachable
Number of Teeth: 32Max. Bore (In.): 2
Length through Bore (In.): 3/4Hub Dia. (In.): 3-5/8
Bushing Required: SDSPitch Dia. (In.): 6.376
Outside Dia. (In.): 6.720Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 6.721 In., Pitch Dia. 6.376 In., Number of Teeth 32, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-5/8 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.