Sprocket, QD, #50, OD 7.519 In

TSUBAKI| Zoro #: G1936322| Mfr #: 50SDS36

$95.45 /ea

This item ships free. DetailsStandard ground shipping
Details:
Bushing Required: SDS
Hub Dia. (In.): 3-5/8
Item: Sprocket
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1936322 Mfr #: 50SDS36
Type: Quick DetachableMaterial: carbon steel
ANSI Sprocket Number: 50Item: Sprocket
Hub Dia. (In.): 3-5/8Bushing Required: SDS
Pitch Dia. (In.): 7.171Outside Dia. (In.): 7.520
Number of Teeth: 36Max. Bore (In.): 2
Length through Bore (In.): 3/4Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 7.519 In., Pitch Dia. 7.171 In., Number of Teeth 36, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-5/8 In., Carbon Steel Material

Product Reviews