Sprocket, QD, #50, OD 8.316 In

TSUBAKI| Zoro #: G0906622| Mfr #: 50SDS40

$118.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0906622 Mfr #: 50SDS40
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 50Type: Quick Detachable
Hub Dia. (In.): 3-5/8Bushing Required: SDS
Pitch Dia. (In.): 7.966Outside Dia. (In.): 8.320
Number of Teeth: 40Max. Bore (In.): 2
Length through Bore (In.): 3/4Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 8.316 In., Pitch Dia. 7.966 In., Number of Teeth 40, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-5/8 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.