Sprocket, QD, #50, OD 9.313 In

TSUBAKI| Zoro #: G2375633| Mfr #: 50SDS45

$94.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2375633 Mfr #: 50SDS45
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 50Type: Quick Detachable
Pitch Dia. (In.): 8.960Outside Dia. (In.): 9.310
Number of Teeth: 45Max. Bore (In.): 2
Length through Bore (In.): 3/4Hub Dia. (In.): 3-5/8
Bushing Required: SDSCountry of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 50, Outside Dia. 9.313 In., Pitch Dia. 8.960 In., Number of Teeth 45, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-5/8 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.