Sprocket, QD, #60, OD 11.890 In

TSUBAKI| Zoro #: G1547612| Mfr #: 60SF48

$213.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1547612 Mfr #: 60SF48
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 60Type: Quick Detachable
Bushing Required: SFPitch Dia. (In.): 11.468
Outside Dia. (In.): 11.890Number of Teeth: 48
Max. Bore (In.): 2-15/16Length through Bore (In.): 1-1/4
Hub Dia. (In.): 5Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 11.890 In., Pitch Dia. 11.468 In., Number of Teeth 48, SF Bushing Required, Max. Bore 2-15/16 In., Length through Bore 1-1/4 In., Hub Dia. 5 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.