Sprocket, QD, #60, OD 14.760 In

TSUBAKI| Zoro #: G0662532| Mfr #: 60SF60

$322.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0662532 Mfr #: 60SF60
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 60Type: Quick Detachable
Number of Teeth: 60Max. Bore (In.): 2-15/16
Length through Bore (In.): 1-1/4Hub Dia. (In.): 5
Bushing Required: SFPitch Dia. (In.): 14.330
Outside Dia. (In.): 14.760Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 14.760 In., Pitch Dia. 14.330 In., Number of Teeth 60, SF Bushing Required, Max. Bore 2-15/16 In., Length through Bore 1-1/4 In., Hub Dia. 5 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.