20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, QD, #60, OD 3.740 In

TSUBAKI| Zoro #: G1513592| Mfr #: 60SH14

$66.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1513592 Mfr #: 60SH14
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 60Type: Quick Detachable
Bushing Required: SHPitch Dia. (In.): 3.371
Outside Dia. (In.): 3.740Number of Teeth: 14
Max. Bore (In.): 1-11/16Length through Bore (In.): 13/16
Hub Dia. (In.): 2-11/16Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 3.740 In., Pitch Dia. 3.371 In., Number of Teeth 14, SH Bushing Required, Max. Bore 1-11/16 In., Length through Bore 13/16 In., Hub Dia. 2-11/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.