Sprocket, QD, #60, OD 4.220 In

TSUBAKI| Zoro #: G1903736| Mfr #: 60SH16

$48.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903736 Mfr #: 60SH16
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 60Type: Quick Detachable
Number of Teeth: 16Max. Bore (In.): 1-11/16
Length through Bore (In.): 13/16Hub Dia. (In.): 3
Bushing Required: SHPitch Dia. (In.): 3.845
Outside Dia. (In.): 4.220Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 4.220 In., Pitch Dia. 3.845 In., Number of Teeth 16, SH Bushing Required, Max. Bore 1-11/16 In., Length through Bore 13/16 In., Hub Dia. 3 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.