Sprocket, QD, #60, OD 4.460 In

TSUBAKI| Zoro #: G0505757| Mfr #: 60SDS17

$45.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505757 Mfr #: 60SDS17
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 60Type: Quick Detachable
Pitch Dia. (In.): 4.082Outside Dia. (In.): 4.460
Number of Teeth: 17Max. Bore (In.): 2
Length through Bore (In.): 3/4Hub Dia. (In.): 3-1/4
Bushing Required: SDSCountry of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 4.460 In., Pitch Dia. 4.082 In., Number of Teeth 17, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.