Sprocket, QD, #60, OD 4.700 In

TSUBAKI| Zoro #: G1963394| Mfr #: 60SDS18

$55.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1963394 Mfr #: 60SDS18
Type: Quick DetachableItem: Sprocket
ANSI Sprocket Number: 60Material: carbon steel
Pitch Dia. (In.): 4.319Outside Dia. (In.): 4.700
Number of Teeth: 18Max. Bore (In.): 2
Length through Bore (In.): 3/4Hub Dia. (In.): 3-1/2
Bushing Required: SDSCountry of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 4.700 In., Pitch Dia. 4.319 In., Number of Teeth 18, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.