BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sprocket, QD, #60, OD 4.950 In

TSUBAKI| Zoro #: G0817905| Mfr #: 60SDS19

$67.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bushing Required: SDS
Item: Sprocket
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817905 Mfr #: 60SDS19
Bushing Required: SDSItem: Sprocket
Material: carbon steelOutside Dia. (In.): 4.950
Max. Bore (In.): 2Pitch Dia. (In.): 4.557
Number of Teeth: 19Hub Dia. (In.): 3-1/2
Length through Bore (In.): 3/4ANSI Sprocket Number: 60
Type: Quick DetachableCountry of Origin (subject to change): China

Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 4.950 In., Pitch Dia. 4.557 In., Number of Teeth 19, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-1/2 In., Carbon Steel Material

Reviews