20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, QD, #60, OD 5.426 In

TSUBAKI| Zoro #: G1763334| Mfr #: 60SDS21

$56.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1763334 Mfr #: 60SDS21
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 60Type: Quick Detachable
Bushing Required: SDSPitch Dia. (In.): 5.033
Outside Dia. (In.): 5.430Number of Teeth: 21
Max. Bore (In.): 2Length through Bore (In.): 3/4
Hub Dia. (In.): 3-1/2Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 5.426 In., Pitch Dia. 5.033 In., Number of Teeth 21, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.