Sprocket, QD, #60, OD 6.387 In

TSUBAKI| Zoro #: G1363914| Mfr #: 60SDS25

$77.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1363914 Mfr #: 60SDS25
Material: Carbon SteelANSI Sprocket Number: 60
Type: Quick DetachableItem: Sprocket
Bushing Required: SDSPitch Dia. (In.): 5.984
Outside Dia. (In.): 6.390Number of Teeth: 25
Max. Bore (In.): 2Length through Bore (In.): 3/4
Hub Dia. (In.): 3-1/2Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 6.387 In., Pitch Dia. 5.984 In., Number of Teeth 25, SDS Bushing Required, Max. Bore 2 In., Length through Bore 3/4 In., Hub Dia. 3-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.