Sprocket, QD, #60, OD 6.627 In

TSUBAKI| Zoro #: G0391797| Mfr #: 60SK26

$160.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0391797 Mfr #: 60SK26
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 60Type: Quick Detachable
Number of Teeth: 26Max. Bore (In.): 2-5/8
Length through Bore (In.): 1-1/4Hub Dia. (In.): 4-1/4
Bushing Required: SKPitch Dia. (In.): 6.222
Outside Dia. (In.): 6.630Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 6.627 In., Pitch Dia. 6.222 In., Number of Teeth 26, SK Bushing Required, Max. Bore 2-5/8 In., Length through Bore 1-1/4 In., Hub Dia. 4-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.