Sprocket, QD, #60, OD 7.106 In

TSUBAKI| Zoro #: G1086897| Mfr #: 60SK28

$67.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1086897 Mfr #: 60SK28
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 60Type: Quick Detachable
Pitch Dia. (In.): 6.698Outside Dia. (In.): 7.110
Number of Teeth: 28Max. Bore (In.): 2-5/8
Length through Bore (In.): 1-1/4Hub Dia. (In.): 4-1/4
Bushing Required: SKCountry of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 7.106 In., Pitch Dia. 6.698 In., Number of Teeth 28, SK Bushing Required, Max. Bore 2-5/8 In., Length through Bore 1-1/4 In., Hub Dia. 4-1/4 In., Carbon Steel Material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.