Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sprocket, QD, #60, OD 7.586 In

TSUBAKI| Zoro #: G1677094| Mfr #: 60SK30

$61.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bushing Required: SK
Item: Sprocket
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677094 Mfr #: 60SK30
Bushing Required: SKItem: Sprocket
Material: carbon steelOutside Dia. (In.): 7.590
Max. Bore (In.): 2-5/8Pitch Dia. (In.): 7.175
Number of Teeth: 30Hub Dia. (In.): 4-1/4
Length through Bore (In.): 1-1/4ANSI Sprocket Number: 60
Type: Quick DetachableCountry of Origin (subject to change): China

Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 7.586 In., Pitch Dia. 7.175 In., Number of Teeth 30, SK Bushing Required, Max. Bore 2-5/8 In., Length through Bore 1-1/4 In., Hub Dia. 4-1/4 In., Carbon Steel Material

Reviews