Sprocket, QD, #60, OD 8.065 In

TSUBAKI| Zoro #: G1419817| Mfr #: 60SK32

$167.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419817 Mfr #: 60SK32
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 60Type: Quick Detachable
Pitch Dia. (In.): 7.652Outside Dia. (In.): 8.070
Number of Teeth: 32Max. Bore (In.): 2-5/8
Length through Bore (In.): 1-1/4Hub Dia. (In.): 4-1/4
Bushing Required: SKCountry of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 8.065 In., Pitch Dia. 7.652 In., Number of Teeth 32, SK Bushing Required, Max. Bore 2-5/8 In., Length through Bore 1-1/4 In., Hub Dia. 4-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.