Sprocket, QD, #60, OD 8.783 In

TSUBAKI| Zoro #: G0798095| Mfr #: 60SK35

$146.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0798095 Mfr #: 60SK35
Material: Carbon SteelItem: Sprocket
ANSI Sprocket Number: 60Type: Quick Detachable
Length through Bore (In.): 1-1/4Hub Dia. (In.): 4-1/4
Bushing Required: SKPitch Dia. (In.): 8.367
Outside Dia. (In.): 8.780Number of Teeth: 35
Max. Bore (In.): 2-5/8Country of Origin (subject to change): China

Product Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 8.783 In., Pitch Dia. 8.367 In., Number of Teeth 35, SK Bushing Required, Max. Bore 2-5/8 In., Length through Bore 1-1/4 In., Hub Dia. 4-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.