Sprocket, QD, #60, OD 9.020 In

TSUBAKI| Zoro #: G0594291| Mfr #: 60SK36

$153.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bushing Required: SK
Item: Sprocket
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0594291 Mfr #: 60SK36
Bushing Required: SKItem: Sprocket
Material: carbon steelOutside Dia. (In.): 9.020
Max. Bore (In.): 2-5/8Pitch Dia. (In.): 8.606
Number of Teeth: 36Hub Dia. (In.): 4-1/4
Length through Bore (In.): 1-1/4ANSI Sprocket Number: 60
Type: Quick DetachableCountry of Origin (subject to change): China

Description

Sprocket, Quick Detachable, ANSI Sprocket Number 60, Outside Dia. 9.020 In., Pitch Dia. 8.606 In., Number of Teeth 36, SK Bushing Required, Max. Bore 2-5/8 In., Length through Bore 1-1/4 In., Hub Dia. 4-1/4 In., Carbon Steel Material

Reviews