Tsurumi
1 HP 2" Plug-In Utility Pump AUTO, 115V Electronic
Mfr # LB-800A-62 (AUTO, 115V)
Zoro # G5297196
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Discharge NPT 2"
- Housing Material Butadiene Rubber + Natural Rubber + Steel
- HP 1
- Hz 60
Explore More Products
- TSURUMI 1.5" 1/5 HP Corrosion Resistant waste water Pump OM3 (115V)
- TSURUMI 1/2 HP 2" Sump Pump, 1/2 HP, Vortex Impeller, Auto AUTO, 110V 50UTZ2.4S-61 (AUTO, 110V)
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V 50SQ2-2.4S-61 (115V)
- TSURUMI 2 HP 3" Plug-In Utility Pump 115V No Switch Included LB-1500-60 (115V)
- TSURUMI 3 HP 3" Plug-In Utility Pump 220V NK3-22L (220V)
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller 110V 50UT2.75S-61 (110V)
- LITTLE GIANT PUMP Automatic Sump Pump, 1/3 HP, 10 ft Cord 506357
- LITTLE Little 6CIMR 115V 2750 Gph Big John Sump Pump 6CIMR
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical 3BB82
- TSURUMI 1 HP 2" Plug-In Utility Pump 115V No Switch Included LB-800-62 (115V)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp 506267
- Tsurumi Submersible Sump Pumps