Tsurumi
3 HP 3" Manual Electric Submersible Pump 220V No Switch Included
Mfr # NK4-22 (220V)
Zoro # G7015294
Free Shipping & Returns
$2,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 32 ft
- Discharge NPT 3"
- Housing Material Die Cast Aluminum
- HP 3
- Hz 60
Explore More Products
- TSURUMI 3 HP 3" Plug-In Utility Pump 220V NK3-22L (220V)
- TSURUMI 1/2 HP 2" Sump Pump, 1/2 HP, Vortex Impeller 110V 50UT2.4S-61 (110V)
- TSURUMI 1.5" 1/5 HP Corrosion Resistant waste water Pump with float OMA3 (AUTO, 115V)
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller, Auto AUTO, 110V 50UTZ2.75S-61 (AUTO, 110V)
- TSURUMI 2/3 HP 3/4" Residue Pump, 2/3 HP 115V LSC1.4S-61 (115V)
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V 50SQ2-2.4S-61 (115V)
- BASEMENT WATCHDOG 1/3HP Cast Iron Submersible Sump Pump Dual Float Switch and Controller SIT-33D
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Dual Float 1APP1
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Tether 3YU66
- BLUE ANGEL PUMP Sump 1/2Hp Dual Suction F50CISDS
- ZOELLER Flow-Mate BN163 Sump Pump For Septic Tanks, LPP, 20' Cord, 1/2 HP 163-0034
- Tsurumi Submersible Sump Pumps