Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Submersible Low Level Pump, 2/3 HP, 110V

  • Zoro #: G5297214
  • Mfr #: LSR2.4S-61

$424.69

Details
  • Cord Type: 3-Conductor STOW, Resists Water and Oil
  • Thermal Protection: Automatic
  • Pump RPM: 3255
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tsurumi #LSR2.4S-61 Specifications

  • Zoro #: G5297214
  • Mfr #: LSR2.4S-61
Cord Type: 3-Conductor STOW, Resists Water and Oil Thermal Protection: Automatic
Pump RPM: 3255 Cord Length - Pumps: 32 ft.
Item: Construction Site/Residential Dewatering Pump Amps: 6.1
Switch Type: Float Max. Head - Pumps: 39 ft.
Amps - Pumps: 6.10 Diameter: 8-1/4"
Agency Compliance: Etl/Cetl GPM of Water @ 30 Ft. of Head: 24
Shaft Seal: Silicone Carbide HP: 2/3
Handle: Top Carrying Impeller Material - Pumps: Urethane Rubber
Switch Type - Pumps: Manual Shaft Seal Material - Pumps: Silicone Carbide
Bearing Type: Double Shielded, Permanently Lubricated, High Temperature C3 Ball Bearings Rated for a B-10 Life Width: 8-1/4"
GPM of Water @ 35 Ft. of Head: 11 Hz: 60
Discharge NPT: 2" Cord Length: 32 ft.
Item - Dewatering Pumps: Utility/Dewatering Pump GPM of Water @ 25 Ft. of Head: 34
Height: 11-3/8" Max. Liquid Temp.: 104 Degrees F
Housing Material: Ethylene Propylene Rubber Pump HP: 2/3
Motor Type: PSC GPM of Water @ 10 Ft. of Head: 57
Base Material: Rubber Phase: single
Max. Head: 39 ft. Impeller Material: Urethane Rubber
Voltage - Pumps: 120VAC Cord Size: 16/3
Pump Body Material: Steel Length: 11-3/8"
Duty: Continuous Min. Sump Pit Dia.: 12"
Insulation Class: E Max. Diameter Solids: 1/4"
Manufacturers Warranty Length: 2 yr. GPM of Water @ 20 Ft. of Head: 44
For Use With: Nonflammable Liquids Max. Dia. Solids: 1/4"
Voltage: 110v GPM of Water @ 5 Ft. of Head: 62
GPM of Water @ 15 Ft. of Head: 50 Motor RPM: 3600
Input Phase AC: 1 Country of Origin (subject to change): Taiwan, Province of China

Description

Submersible sump pumps usually feature stainless steel or thermoplastic materials for durability. Take a look at the features for Tsurumi Construction Site/Residential Dewatering Pump. Voltage: 115, Hp: 2/3, Housing Material: Steel.

Reviews of Tsurumi #LSR2.4S-61