Tsurumi
2" 1/2 HP Submersible Trash Pump with Ball Float Attached
Mfr # HSZ2.4S-62 (AUTO, 115V)
Zoro # G5376506
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Pumps 120VAC
- Phase - Pumps 1
- Max. Head - Pumps 39 ft.
- GPM of Water @ 25 Ft. of Head 28
- Insulation Class E
Explore More Products
- TSURUMI 2 in. 1/2 HP Submersible Trash Pump HS2.4S-62 (115V)
- TSURUMI 3" 1 HP Submersible Trash Pump with Ball Float Attached HSZ3.75S-62 (AUTO, 115V)
- TSURUMI 3" 1 HP Submersible Trash Pump HS3.75S-62 (115V)
- TSURUMI 2" 3/4 HP Heavy Duty Submersible Trash Pump HSD2.55S-63 (115V)
- BE PRESSURE SUPPLY Semi-Trash Pump, 3", 210cc Engine TP-3070R
- BE PRESSURE SUPPLY Semi-Trash Pump, 3", 196cc Engine TP-3065HR
- DAYTON Sewage/Trash Pump, 15 HP 12N809
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 3 Intake/Outlet 761203
- WHEELER-REX Trash Pump 563000, w/Wheels Honda 563001
- BE PRESSURE SUPPLY Trash Pump, 4", 389cc Engine TP-4013HM
- SPRINGER PUMPS AMT 3994-96 4" NPT Premium Trash Pump, Honda OHV GX390 Engine, 75psi, Viton/SIC Seal, 4" In/Out 3994-96
- Tsurumi Trash Pumps