October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

1/2 HP 2" Electric Submersible Pump 115V

  • Zoro #: G6865293
  • Mfr #: 50TM2.4S

$1,148.99

Details
  • Thermal Protection: yes
  • Pump Type: Electric Submersible
  • Input Phase AC: 1
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tsurumi #50TM2.4S Specifications

  • Zoro #: G6865293
  • Mfr #: 50TM2.4S
Thermal Protection: yes Pump Type: Electric Submersible
Input Phase AC: 1 GPM of Water @ 25 Ft. of Head: 40
Agency Compliance: UL 778 Impeller Material: Resin
GPM of Water @ 40 Ft. of Head: 6 GPM of Water @ 30 Ft. of Head: 27
Item: Submersible Sewage Pump Base Material: Resin
Pump HP: 1/2 Max. Liquid Temp.: 104 Degrees F
Impeller Material - Pumps: Resin GPM of Water @ 5 Ft. of Head: 79
Shaft Seal Material - Pumps: Silicone Carbide Max. Dia. Solids: 25/64"
Switch Type: None Phase: 1
Pump Body Material: Titanium GPM of Water @ 15 Ft. of Head: 62
Amps - Pumps: 5.80 Cord Length - Pumps: 32 ft.
Item - Sewage Pumps: Submersible Sewage Pump Motor Type: Air Filled
Bearing Type: Double Shielded Pre Lubricated Ball Amps: 5.8
Shaft Seal: Silicon Carbide Height: 14-3/16"
Max. Head: 43 ft. Voltage: 115
Manufacturers Warranty Length: 2 yr. GPM of Water @ 10 Ft. of Head: 72
HP: 1/2 Switch Type - Pumps: No Switch Included
Housing Material: Titanium Max. Diameter Solids: 25/64"
GPM of Water @ 20 Ft. of Head: 52 Discharge NPT: 2"
Cord Length: 32 ft. Diameter: 9-5/16"
Max. Head - Pumps: 43 ft. Motor RPM: 3397
Voltage - Pumps: 120VAC Country of Origin (subject to change): Japan

Description

In addition to submersible sewage pumps, we also carry sewage system basins that collect and contain wastewater before it is removed by the submersible sewage pump. Here are some important details for the Submersible Sewage Pump : VOLTAGE: 115, HP: 1/2, PHASE: 1

Reviews of Tsurumi #50TM2.4S