Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Submersible Trash Pump, 1 HP, 115V

  • Zoro #: G5297232
  • Mfr #: HSZ3.75S-61

$608.11

Details
  • HP: 1
  • Max. Liquid Temp.: 104 Degrees F
  • GPM of Water @ 35 Ft. of Head: 41
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tsurumi #HSZ3.75S-61 Specifications

  • Zoro #: G5297232
  • Mfr #: HSZ3.75S-61
HP: 1 Max. Liquid Temp.: 104 Degrees F
GPM of Water @ 35 Ft. of Head: 41 Phase: 1
Voltage: 115 GPM of Water @ 15 Ft. of Head: 59
Duty: Continuous Motor Type: PSC
Length: 17-1/2" Switch Type: Float
Manufacturers Warranty Length: 2 year GPM of Water @ 5 Ft. of Head: 60
Min. Sump Pit Dia.: 21" Item: Submersible Trash Pump
Housing Material: Die Cast Aluminum Hz: 60
Diameter: 13-1/2" Discharge NPT: 3"
Base Material: PVC Thermal Protection: Automatic
Width: 13-1/2" Height: 17-1/2"
Agency Compliance: Etl/Cetl Motor RPM: 3408
Amps: 9.6 Cord Type: 3-Conductor STOW, Resists Water and Oil
Cord Size: 14/3 Handle: Top Carrying
Max. Dia. Solids: 1/4" GPM of Water @ 10 Ft. of Head: 60
Bearing Type: Double Shielded, Permanently Lubricated, High Temperature C3 Ball Bearings Rated for a B-10 Life GPM of Water @ 20 Ft. of Head: 55
GPM of Water @ 40 Ft. of Head: 35 For Use With: Nonflammable Liquids
Max. Head: 62 ft. Impeller Material: Urethane Rubber
GPM of Water @ 45 Ft. of Head: 27 Cord Length: 32 ft.
Shaft Seal: Silicone Carbide Insulation Class: E
GPM of Water @ 30 Ft. of Head: 46 GPM of Water @ 25 Ft. of Head: 51
Country of Origin (subject to change): Taiwan, Province of China

Description

If you've had the bad luck to experience a flood or a water-filled basement, you've probably used a trash pump to clean up. Take a look at the features for Tsurumi Construction Site/Residential Dewatering Pump. Hp: 1.

Reviews of Tsurumi #HSZ3.75S-61