October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

End Drain, Plastic, Gray

  • Zoro #: G4692527
  • Mfr #: TR1-D4

$5.35

Details
  • Material: Plastic
  • Item: End Drain
  • Material of Construction - Drains: Plastic
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tuf-Tite #TR1-D4 Specifications

  • Zoro #: G4692527
  • Mfr #: TR1-D4
Material: Plastic Item: End Drain
Material of Construction - Drains: Plastic Connection - Drains: Screw
Color: Gray Length: 5"
For Use With: Mfr. No.TR1 Pipe Dia. - Drains: 5"
Depth: 2" Color - Drains: Gray
Width: 5" Country of Origin (subject to change): United States

Description

Our many drain components include items such as PVC drain pipe, flexible drain pipe, air admittance valves, and many others. Take a look at the features for Tuf-Tite End Drain. Material: Plastic.

Reviews of Tuf-Tite #TR1-D4