Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Riser, Plastic, Black

  • Zoro #: G8820445
  • Mfr #: B1-RIS

$32.66

Details
  • Length: 12-1/4"
  • For Use With: Mfr. No. 2HDS-1-NG
  • Color: Black
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tuf-Tite #B1-RIS Specifications

  • Zoro #: G8820445
  • Mfr #: B1-RIS
Length: 12-1/4" For Use With: Mfr. No. 2HDS-1-NG
Color: Black Item: Riser
Width: 12-1/4" Material: Plastic
Depth: 7-1/4" Country of Origin (subject to change): United States

Description

Zoro stocks several hundred important types of drain components. Take a look at the features for Tuf-Tite Riser. Material: Plastic.

Technical Guides

Reviews of Tuf-Tite #B1-RIS