Skip to Main Content
customer-service Help
Tuf-Tug

Puller, Ratchet Cable

Tuf-Tug Puller,  Ratchet Cable TT25/50-20CDC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$161.41
  • Item: Ratchet Puller
  • Manual Cable Hoist/Puller Item: Cable Ratchet Puller
  • Lifting Capacity: 2,500 lb
See full product details
This item ships free.
Total: $161.41

Tuf-Tug #TT25/50-20CDC Specifications

  • Item: Ratchet Puller
  • Manual Cable Hoist/Puller Item: Cable Ratchet Puller
  • Lifting Capacity: 2,500 lb
  • Pull Capacity: 5,000 lb
  • Cable or Rope Length: 20 ft
  • Material: Steel
  • Cable or Rope Dia.: 1/4 in
  • Min. Between Hooks: 27 in
  • Standards: ASME B30.21
  • Lever Length: 18 in
  • Hoist Mount: Hook Mounted - No Trolley
  • Hook Opening: 1 in
  • Trolley Configuration: Hook Mounted - No Trolley
  • Finish: Zinc Plated and Black Paint
  • Ratchet: Dual Interlocking
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable Ratchet Puller, Lifting Capacity 2,500 lb, Pull Capacity 5,000 lb, Cable or Rope Length 20 ft, Min. Between Hooks 27 in, Cable or Rope Dia. 1/4 in, Finish Zinc Plated and Black Paint, Lever Length 18 in, Hook Opening 1 in, Material Steel, Ratchet Dual Interlocking, Standards ASME B30.21, Hoist Mount Hook Mounted - No Trolley

Reviews of Tuf-Tug #TT25/50-20CDC