Skip to Main Content
customer-service Help
Tuf-Tug

Sheave Blocks , Wire Rope , 3/8 in Max Cable Size, 2,000 lb Max Load,

Tuf-Tug Sheave Blocks ,  Wire Rope ,  3/8 in Max Cable Size,  2,000 lb Max Load,  TTSB2000FM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.95
  • Item: Sheave Blocks
  • Max. Cable Size: 3/8 in
  • Designed For: Wire Rope
See full product details
Orders over $75 ship free.
Total: $21.95

Tuf-Tug #TTSB2000FM Specifications

  • Item: Sheave Blocks
  • Max. Cable Size: 3/8 in
  • Designed For: Wire Rope
  • Attachment Type: Flat Mount
  • Working Load Limit: 2,000 lb
  • Finish: Powder Coated
  • Bearing Type: Brass
  • Mounting Hole Dia.: 7/8 in
  • Depth: 7/8 in
  • Rope Diameter: 3/8 in
  • Block Material: Steel
  • Length: 4 in
  • Width: 3 1/2 in
  • Sheave Outside Dia.: 3 in
  • Standards: ASME B30
  • Sheave Inside Dia.: Not Found
  • Sheave Material: Steel
  • Length (Straight Wireway): 4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheave Blocks, Designed For Wire Rope, Attachment Type Flat Mount, Max. Cable Size 3/8 in, Rope Diameter 3/8 in, Working Load Limit 2,000 lb, Sheave Outside Dia. 3 in, Bearing Type Brass, Mounting Hole Dia. 7/8 in, Block Material Steel, Sheave Material Steel, Length 4 in, Width 3 1/2 in, Depth 7/8 in, Finish Powder Coated, Standards ASME B30

Reviews of Tuf-Tug #TTSB2000FM