Shop Alternate Products
This Product is Discontinued
Tuf-Tug
Web Strap Puller, 6 ft., 3000 lb. (Discontinued)
Mfr # TT6000-6W
Zoro # G3535865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 3,000 lb
- Hoist Lift 6 ft
- Pull Capacity 6,000 lb
- Material Steel
- Min. Between Hooks 24 in