Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Strap Puller, 12 ft., 1500 lb.

  • Zoro #: G0470145
  • Mfr #: TT3000-12W
$179.84
  • Strap Width: 1 3/4 in
  • Item: Web Strap Puller
  • Includes: Safety Latch Hooks
See full product details
This item ships free.

Tuf-Tug #TT3000-12W Specifications

  • Zoro #: G0470145
  • Mfr #: TT3000-12W
Strap Width: 1 3/4 in Item: Web Strap Puller
Includes: Safety Latch Hooks Load Capacity: 1,500 lb
Pull Capacity: 3,000 lb Hoist Lift: 12 ft
Strap Material: Nylon Ratchet: Dual Interlocking
Reeving: 1 Hook Opening: 1 in
Standards: ASME B30.21 Body Material: Steel
Min. Between Hooks: 24 in Finish: Zinc Plated and Black Paint
Lever Length: 28 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Strap Puller, Load Capacity 1500 lb., Pull Capacity 3000 lb., Hoist Lift 12 ft., Hook Opening 1 In., Min. Between Hooks 24 In., Ratchet Dual Interlocking, Lever Length 28 In., Reeving 1, Finish Zinc Plated and Black Paint, Body Material Steel, Strap Material Nylon, Strap Width 1-3/4 In., Standards ASME B30.21, Includes Safety Latch Hooks

Reviews of Tuf-Tug #TT3000-12W