Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

FR Rainsuit, Ylw, 4XL

TUFTEX| Zoro #: G1596612| Mfr #: 9GA12

$22.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Inside Pockets: 0
Number of Outside Pockets: 2
Item: Flame-Resistant 2-Piece Rainsuit with Hood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596612 Mfr #: 9GA12
Number of Inside Pockets: 0Number of Outside Pockets: 2
Item: Flame-Resistant 2-Piece Rainsuit with HoodSize: 4Xl
Gender: UnisexStandards: ASTM D6413
Closure Type: Snaps, Hook-and-LoopLiner Material: Nylon
Includes: Adjustable Elastic Suspenders, Drawstring hood, Snap At Ankles, Snap Adjust Cuff,Thickness: 0.3mm
Material: PVCSeam Style: Sealed
Color: YellowResists: water
Country of Origin (subject to change): China

Description

Flame-Resistant 2-Piece Rainsuit with Hood, Unisex, Size 4XL, Yellow, PVC, Snaps, Hook-and-Loop Closure Type, Sealed Seam Style, Thickness 0.3mm, Liner Material Nylon, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Includes Adjustable Elastic Suspenders, Drawstring hood, Snap At Ankles, Snap Adjust Cuff,, Standards ASTM D6413

Reviews