- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Pipe & Tubing Insulation
- /
- Pipe Insulation
- /
- 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall
Tundra
1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall
- Zoro #: G2864312
- Mfr #: 6XP048158
Tap to zoom
Hover or click to zoom
$24.50
Wall Thickness: 1/2"
- Promotion Restriction: Not eligible for promotion
- Length: 6 ft.
- For Iron Pipe Size: 1-1/4"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.50
Tundra #6XP048158 Specifications
- Zoro #: G2864312
- Mfr #: 6XP048158
- Promotion Restriction: Not eligible for promotion
- Wall Thickness: 1/2"
- Length: 6 ft.
- For Iron Pipe Size: 1-1/4"
- Material: Polyethylene
- Color: Black
- Insulation Temp. Range: -160 Degrees F to 200 Degrees F
- Insulation Nominal I.D.: 1 5/8 in
- Wall Thickness - Insulation: 1/2 in
- Insulation Approx. R Value: 2.5
- Green Certification or Other Recognition: GREENGUARD Certified
- Item: Pipe Insulation
- Standards: ASTM C 1427
- Fits Pipe Size - Pipe Insulation: 1 1/4 in
- Insulation Length: 6 ft
- For Tube O.D.: 1-5/8"
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Approx. R Value: 2.5
- Insulation Body Material: Polyethylene
- Pipe Insulation Item: Pipe Insulation
- Fits Tube Size: 1 5/8 in
- Temp. Range: -160 Degrees to 200 Degrees F
- Insulation Type: Pre-Slit, Pre Glued
- Fits Pipe Size: 1 1/4 in
- Country of Origin (subject to change): United States
Description
Pipe Insulation, Insulation Body Material Polyethylene, Type - Pipe Insulation Pre-Slit/Pre Glued, Wall Thickness - Insulation 1/2 in, Insulation Length 6 ft, Fits Pipe Size - Pipe Insulation 1 1/4 in, Fits Tube Size 1 5/8 in, Insulation Nominal I.D. 1 5/8 in, Insulation Temp. Range -160 Degrees F to 200 Degrees F, Insulation Approx. R Value 2.5, Color Black, Standards ASTM C 1427
Reviews of Tundra #6XP048158
Explore more
- TUNDRA 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall 6XP038158
- TUNDRA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall 6XE048118
- TUNDRA 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall 6XP048218
- TUNDRA 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall 6XP048258
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall 6RXLO100238
- TUNDRA 3/8" x 6 ft. Pipe Insulation, 1/2" Wall 6XWP048058
- JONES STEPHENS 7/8 ID X 1 X 6 FT WALL RUBBER PIPE INSULATION, PK15 (90 FT) I63078
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall 6RX100358
- KNAUF INSULATION GMBH 11" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/C 5009891
- Tundra Pipe & Tubing Insulation