Skip to Main Content
customer-service Help
Tundra

1/8" x 6 ft. Pipe Insulation, 1" Wall

Tundra 1/8" x 6 ft. Pipe Insulation,  1" Wall 6XP100038
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.01
  • Wall Thickness: 1"
  • Length: 6 ft.
  • For Iron Pipe Size: 1/8"
See full product details
Orders over $75 ship free.
Total: $10.01

Tundra #6XP100038 Specifications

  • Wall Thickness: 1"
  • Length: 6 ft.
  • For Iron Pipe Size: 1/8"
  • Material: Polyethylene
  • Item: Pipe Insulation
  • For Tube O.D.: 3/8"
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Color: Black
  • Fits Tube Size: 3/8 in
  • Fits Pipe Size - Pipe Insulation: 1/8 in
  • Insulation Approx. R Value: 8.8
  • Temp. Range: -160 Degrees to 200 Degrees F
  • Pipe Insulation Item: Pipe Insulation
  • Insulation Body Material: Polyethylene
  • Insulation Temp. Range: -160 Degrees F to 200 Degrees F
  • Standards: ASTM C 1427
  • Insulation Nominal I.D.: 3/8 in
  • Insulation Length: 6 ft
  • Wall Thickness - Insulation: 1 in
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Approx. R Value: 8.8
  • Insulation Type: Pre-Slit, Pre Glued
  • Fits Pipe Size: 1/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pipe insulation from Thermacel is a great choice for insulating your pipes. Made for 1/8\ iron pipes

Reviews of Tundra #6XP100038